Overview
Mfr description
SS5Y5-11SEB-02BS-N7 SS5Y5-10/11S,
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- One-touch fittings
Specifications
- Inlet Port TypeStraight
- Outlet Port TypeStraight
- Outlet Port Size1/4 in
- Inlet Port Size1/4 in
- Series/SystemSS5Y
- Product TypeManifold Mount Air Regulators
- Outlet Port Thread TypeRc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data