Overview
Mfr description
SS5Y5-20P-12 SS5Y5-P, 5000 SERIES,
- Bar stock type manifold for SY5000 base mounted valves
- Valves wired to 26 pin flat cable connector
- Common P, EA and EB ports
- Maximum 12 stations available as standard
- 15 port sizes available
Specifications
- Country of OriginJP
- Mounting TypeDirect Mounting
- For Use With SeriesSY5000
- ModelBody Ported
- Number Of Stations12
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data