Motion
SS5Y5-41-12-01N

SMC CORP OF AMERICA
SS5Y5-41-12-01N

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted, 1/8 in
Mi Item #10416243
MFR #SS5Y5-41-12-01N
Price$110.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-41-12-01N

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted, 1/8 in
Mi Item #10416243
MFR #SS5Y5-41-12-01N

Mfr description
SS5Y5-41-12-01N SS5Y5, 5000 SERIES,
  • Bar stock type manifold for SY5000
  • Valves wired individually
  • Common P, EA and EB ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.50/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    SY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)