Motion
SS5Y5-52S5-02D-D0

SMC CORP OF AMERICA
SS5Y5-52S5-02D-D0

Manifold Mount Air Regulator - 1/4 in Inlet Port, Rc Inlet Thread, Straight, 1/4 in Outlet Port, Rc Outlet Thread, Straight
MI ITEM #10416947
MFR #SS5Y5-52S5-02D-D0
Price$128.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-52S5-02D-D0

Manifold Mount Air Regulator - 1/4 in Inlet Port, Rc Inlet Thread, Straight, 1/4 in Outlet Port, Rc Outlet Thread, Straight
MI ITEM #10416947
MFR #SS5Y5-52S5-02D-D0

Mfr description
SS5Y5-52S5-02D-D0 SS5Y5-52, 5000
  • Plug-in metal base (IP20)
  • Manifold for EX510 Gateway-type serial transmission system
  • Top ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.49/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    SS5Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)