Overview
Mfr description
SS5Y7-10SEAN-08B-N11D SS5Y7-10/11S,
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- One-touch fittings
Specifications
- Inlet Port Size3/8 in
- Inlet Port TypeStraight
- Series/SystemSS5Y
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeTubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data