Overview
Mfr description
SS5YJ5-42-08-N7 SS5YJ5, 5000 SERIES,
- Bar stock type manifold for SYJ5000 valves
- Supply and exhaust ports common (20, 31, 32, 41 types)
- Valves individually wired
- Maximum 20 stations available as standard
- 10 port sizes available
Specifications
- Piping TypeBase Mounted Common SUP Common EXH
- Country of OriginJP
- Number Of Stations8
- Valve Mount TypeSolenoid on the side opposite to A, B Ports
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data