Overview
Mfr description
SS5YJ7-21-02-00F SS5YJ7, 7000 SERIES,
- Bar stock type manifold for SYJ7000 valves
- Supply and exhaust ports common
- Valves individually wired
- Maximum 20 stations available as standard (types 21, 40, 41, 42);maximum 15 stations available as standard (type 20)
- 11 port sizes available
Specifications
- Piping TypeBase Mounted Common SUP Common EXH
- Country of OriginJP
- Number Of Stations2
- Valve Mount TypeSolenoid on the side opposite to A, B Ports
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data