Specifications
Details
- Actuation3 position closed center
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- PilotExternal Pilot
- SeriesSV
- Valve SeriesSV1000
Overview
Mfr description
SV1300R-5W3UD SV1000-4000, SINGLE
- Single valve, sub-plate type
- IP67 protection
- Fluid: air
- Port sizes: 1/8, 1/4, 3/8, 1/2
- Thread types: Rc, G, NPT, NPTF