Motion
SV1C00-5FU-C-C6

SMC CORP OF AMERICA
SV1C00-5FU-C-C6

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold, One-touch fitting for 6 mm
Mi Item #10418722
MFR #SV1C00-5FU-C-C6
Price$119.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1C00-5FU-C-C6

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold, One-touch fitting for 6 mm
Mi Item #10418722
MFR #SV1C00-5FU-C-C6

Mfr description
SV1C00-5FU-C-C6 SV1000, 5 PORT
  • Fluid: air
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 18 or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.41/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    4
  • Number Of Solenoids
    2
  • Piping Type
    Manifold
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)