Overview
Mfr description
SV4300-5W2U SV1000-4000, SINGLE
- Single valve, sub-plate type
- IP67 protection
- Fluid: air
- Port sizes: 1/8, 1/4, 3/8, 1/2
- Thread types: Rc, G, NPT, NPTF
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Actuation3 position closed center
- PilotInternal Pilot
- Valve SeriesSV4000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data