Overview
Mfr description
SX12F-JG SX10, 2 PORT HIGH SPEED VALVE
- High speed response: ON at 0.45 ms, OFF at 0.4 ms
- Long service life: 5 billion cycles
- Low power consumption: 4W
- High frequency; 1200Hz
- Mounting types: quick disconnect and screw mount type
Specifications
- Country of OriginJP
- SeriesSX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data