Overview
Mfr description
SY3140-5LOZD-01 SY3000, 5 PORT
Specifications
- Piping TypeBase Mounted with Subplate
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryL Plug without Connector
- Flow Direction4-Way
- Port Size1/8 w/Sub-Plate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data