Motion
SY3160-SLOZ-C4

SMC CORP OF AMERICA
SY3160-SLOZ-C4

Solenoid-Operated Air Control Valve - 4-Way, 5 V dc, 1 Solenoid, L Plug without Connector, Body Ported Plug-in Cassette, One-touch fitting for 4 mm
Mi Item #10419837
MFR #SY3160-SLOZ-C4
Price$53.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3160-SLOZ-C4

Solenoid-Operated Air Control Valve - 4-Way, 5 V dc, 1 Solenoid, L Plug without Connector, Body Ported Plug-in Cassette, One-touch fitting for 4 mm
Mi Item #10419837
MFR #SY3160-SLOZ-C4

Mfr description
SY3160-SLOZ-C4 SY3000, 5 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.66/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported Plug-in Cassette
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    5 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)