Motion
SY3160T-5LZ-C4

SMC CORP OF AMERICA
SY3160T-5LZ-C4

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug with Lead Wire 0.3m, Body Ported Plug-in Cassette, One-touch fitting for 4 mm
MI ITEM #10419844
MFR #SY3160T-5LZ-C4
List Price$53.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3160T-5LZ-C4

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug with Lead Wire 0.3m, Body Ported Plug-in Cassette, One-touch fitting for 4 mm
MI ITEM #10419844
MFR #SY3160T-5LZ-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.66/each for your price

Overview

Mfr description
SY3160T-5LZ-C4 SY3000, 5 PORT

Specifications

  • Piping Type
    Body Ported Plug-in Cassette
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 4 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text