Overview
Mfr description
SY3220-5LOU-M5-F2 SY3000, 5 PORT
Specifications
- Piping TypeBody Ported Plug-In Integrated
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryL Plug without Connector
- Flow Direction4-Way
- Port SizeM5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data