Motion
SY3320-5MOU-M5

SMC CORP OF AMERICA
SY3320-5MOU-M5

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M Plug without Connector, Body Ported Plug-In Integrated, M5
Mi Item #10420406
MFR #SY3320-5MOU-M5
Price$99.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3320-5MOU-M5

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M Plug without Connector, Body Ported Plug-In Integrated, M5
Mi Item #10420406
MFR #SY3320-5MOU-M5

Mfr description
SY3320-5MOU-M5 SY3000, 5 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.85/each

Specifications

Dimensions

  • Port Size
    M5

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported Plug-In Integrated
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)