Motion
SY5140-3LD-02T

SMC CORP OF AMERICA
SY5140-3LD-02T

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, L Plug with Lead Wire 0.3m, Base Mounted, 1/4 w/Sub-Plate
Mi Item #10421779
MFR #SY5140-3LD-02T
Price$67.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5140-3LD-02T

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, L Plug with Lead Wire 0.3m, Base Mounted, 1/4 w/Sub-Plate
Mi Item #10421779
MFR #SY5140-3LD-02T

Mfr description
SY5140-3LD-02T SY5000, 5 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.24/each

Specifications

Dimensions

  • Port Size
    1/4 w/Sub-Plate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)