Motion
SY5240-5GS
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Grommet Lead Wire 0.3m, Base Mounted without Subplate, Without Subplate
MI ITEM #10422490
MFR #SY5240-5GS
List Price$78.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Grommet Lead Wire 0.3m, Base Mounted without Subplate, Without Subplate
MI ITEM #10422490
MFR #SY5240-5GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.86/each for your price

Overview

Mfr description
SY5240-5GS SY5000, 5 PORT SOLENOID

Specifications

  • Piping Type
    Base Mounted without Subplate
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought