Motion
SY5420-5LZ-01-F2

SMC CORP OF AMERICA
SY5420-5LZ-01-F2

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug with Lead Wire 0.3m, Body Ported Plug-In Integrated, 1/8 in
MI ITEM #10423169
MFR #SY5420-5LZ-01-F2
List Price$124.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5420-5LZ-01-F2

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug with Lead Wire 0.3m, Body Ported Plug-In Integrated, 1/8 in
MI ITEM #10423169
MFR #SY5420-5LZ-01-F2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.03/each for your price

Overview

Mfr description
SY5420-5LZ-01-F2 SY5000, 5 PORT

Specifications

  • Piping Type
    Body Ported Plug-In Integrated
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Flow Direction
    4-Way
  • Port Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text