Motion
SY5A3R-5U1-C6

SMC CORP OF AMERICA
SY5A3R-5U1-C6

Sy5A*R, Vacuum Release Valve W/Restrictor
MI ITEM #10423502
MFR #SY5A3R-5U1-C6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5A3R-5U1-C6

Sy5A*R, Vacuum Release Valve W/Restrictor
MI ITEM #10423502
MFR #SY5A3R-5U1-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
SY5A3R-5U1-C6 SY5AR, VACUUM RELEASE
  • 3-port 3 position valve to control vacuum suction and release
  • Release air flow can be adjusted through resistor
  • Can be mounted on the same manifold as the standard valve
  • External pilot
  • Vacuum pressure port: -100 kPa to 0.7 Mpa
  • Release pressure port: 0 to 0.6 MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought