Motion
SY7220-4LOZ-02

SMC CORP OF AMERICA
SY7220-4LOZ-02

Solenoid-Operated Air Control Valve - 4-Way, 220 V ac, 2 Solenoid, L Plug without Connector, Body Ported, 1/4 in
MI ITEM #10424346
MFR #SY7220-4LOZ-02
Price$107.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7220-4LOZ-02

Solenoid-Operated Air Control Valve - 4-Way, 220 V ac, 2 Solenoid, L Plug without Connector, Body Ported, 1/4 in
MI ITEM #10424346
MFR #SY7220-4LOZ-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.07/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    220 V ac

Overview

Mfr description
SY7220-4LOZ-02 SY7000, 5 PORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought