Overview
Mfr description
SY9120-3DZ-02N SY9000, 5 PORT
Specifications
- Piping TypeBody Ported with Subplate
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage110-115 V ac
- Solenoid Electrical EntryDIN Connector
- Flow Direction4-Way
- Port Size1/4 in
- Manufacturer Catalog
- Actuation2-Position Single
- Thread StandardNPT
- Series9000 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data