Specifications
Dimensions
- Port Size1/4
Details
- Actuation2 position single
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- SeriesSY
- Thread StandardRc
- Valve SeriesSY9000
- Voltage24 V dc
- Voltage SuppressorWithout Light/Surge Voltage Suppressor
Overview
Mfr description
SY9120-5D-02 SY9000, 5 PORT SOLENOID
- Fluid: air
- Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
- Cv up to 2.5
- Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
- Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 32ms or less
- Ambient & fluid temperature: 50°C