Motion
SY9240-5LZ-03

SMC CORP OF AMERICA
SY9240-5LZ-03

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug with Lead Wire 0.3m, Base Mounted, 3/8 in
MI ITEM #10425697
MFR #SY9240-5LZ-03
List Price$113.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY9240-5LZ-03

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug with Lead Wire 0.3m, Base Mounted, 3/8 in
MI ITEM #10425697
MFR #SY9240-5LZ-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.00/each for your price

Overview

Mfr description
SY9240-5LZ-03 SY9000, 5 PORT SOLENOID
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Cv up to 2.5
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 32ms or less
  • Ambient & fluid temperature: 50°C

Specifications

  • Piping Type
    Base Mounted
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Flow Direction
    4-Way
  • Port Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text