Motion
SY9420-5LZD-03

SMC CORP OF AMERICA
SY9420-5LZD-03

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug with Lead Wire 0.3m, Body Ported, 3/8 in
MI ITEM #10425864
MFR #SY9420-5LZD-03
Price$146.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY9420-5LZD-03

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug with Lead Wire 0.3m, Body Ported, 3/8 in
MI ITEM #10425864
MFR #SY9420-5LZD-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$146.88/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
SY9420-5LZD-03 SY9000, 5 PORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought