Overview
Mfr description
SYA7140-03F SYA3000, 5000, 7000,
- Air operated 5 port valve
- Body ported or base mounted
- Body ported style available w/one-touch fittings
- Operating pressure range (MPa): 0.15 to 0.7 depending on type of actuation
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data