Overview
Mfr description
SYJ3123-5LOUE-M3 SYJ3000, 5 PORT
- Fluid: air
- Operating pressure range: 0.15 - 0.7MPa
- Effective area mm 2 (Cv): 5 port body ported 0.9 (0.05)5 port base mounted w/sub-plate 1.8 (0.1)
- Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
- Ambient & fluid temp: max. 50°C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data