Mfr description
SYJ312M-3MND-M3 SYJ300, 3 PORT
- Fluid: air
- Operating pressure range (MPa): 0.15 to 0.7
- Ambient and fluid temperature: -10 to 50° C (no freezing)
- Maximum operating frequency: 10Hz
Click on an icon below to learn more about the compliance and safety data