Motion
SYJ3143T-6LZ-M5

SMC CORP OF AMERICA
SYJ3143T-6LZ-M5

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, L Plug with Lead Wire 0.3m, Base Mounted with Subplate, M5 with Sub-plate
MI ITEM #10426355
MFR #SYJ3143T-6LZ-M5
List Price$55.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ3143T-6LZ-M5

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, L Plug with Lead Wire 0.3m, Base Mounted with Subplate, M5 with Sub-plate
MI ITEM #10426355
MFR #SYJ3143T-6LZ-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.04/each for your price

Overview

Mfr description
SYJ3143T-6LZ-M5 SYJ3000, 5 PORT

Specifications

  • Piping Type
    Base Mounted with Subplate
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Flow Direction
    4-Way
  • Port Size
    M5 with Sub-plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text