Motion
SYJ324-5GU-Q
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Grommet Lead Wire 0.3m, Base Mounted Individual EXH, Without Subplate
MI ITEM #10426776
MFR #SYJ324-5GU-Q
List Price$41.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Grommet Lead Wire 0.3m, Base Mounted Individual EXH, Without Subplate
MI ITEM #10426776
MFR #SYJ324-5GU-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.12/each for your price

Overview

Mfr description
SYJ324-5GU-Q SYJ300, 3 PORT SOLENOID
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature: -10 to 50° C (no freezing)
  • Maximum operating frequency: 10Hz

Specifications

  • Piping Type
    Base Mounted Individual EXH
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Series
    SYJ300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text