Overview
Mfr description
SYJ324-5HD-M5 SYJ300, 3 PORT SOLENOID
- Fluid: air
- Operating pressure range (MPa): 0.15 to 0.7
- Ambient and fluid temperature: -10 to 50° C (no freezing)
- Maximum operating frequency: 10Hz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data