Motion
SYJ5120-5LU-M5-Q

SMC CORP OF AMERICA
SYJ5120-5LU-M5-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug with Lead Wire 0.3m, Body Ported Individual, M5
MI ITEM #10426974
MFR #SYJ5120-5LU-M5-Q
List Price$55.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5120-5LU-M5-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug with Lead Wire 0.3m, Body Ported Individual, M5
MI ITEM #10426974
MFR #SYJ5120-5LU-M5-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.15/each for your price

Overview

Mfr description
SYJ5120-5LU-M5-Q SYJ5000, 5 PORT

Specifications

  • Piping Type
    Body Ported Individual
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Flow Direction
    4-Way
  • Port Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text