Overview
Mfr description
SYJ5123-5LZ-M5 SYJ5000, 5 PORT
- Fluid: air
- Operating pressure range: 0.1 - 0.7MPa
- Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
- Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
- Ambient & fluid temperature: max. 50°C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data