Overview
Mfr description
SYJ5140-SLOZ SYJ5000, 5 PORT SOLENOID
Specifications
- Piping TypeBase Mounted
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage5 V dc
- Solenoid Electrical EntryL Plug without Connector
- Flow Direction4-Way
- Port SizeWithout Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data