Motion
SYJ5220-5MZD-M5

SMC CORP OF AMERICA
SYJ5220-5MZD-M5

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M Plug Connector with Lead Wire 0.3m, Body Ported Individual, M5
MI ITEM #10427445
MFR #SYJ5220-5MZD-M5
List Price$72.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5220-5MZD-M5

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M Plug Connector with Lead Wire 0.3m, Body Ported Individual, M5
MI ITEM #10427445
MFR #SYJ5220-5MZD-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.39/each for your price

Overview

Mfr description
SYJ5220-5MZD-M5 SYJ5000, 5 PORT
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Ambient & fluid temperature: max. 50°C

Specifications

  • Piping Type
    Body Ported Individual
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug Connector with Lead Wire 0.3m
  • Flow Direction
    4-Way
  • Port Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text