1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
SYJ7220-5D-01T
SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #
10428238
MFR #
SYJ7220-5D-01T
Price
$97.57
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA SYJ7220-5D-01T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
SYJ7220-5D-01T
SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #
10428238
MFR #
SYJ7220-5D-01T
Mfr description
SYJ7220-5D-01T SYJ7000, 5 PORT
Fluid: air
Operating pressure range: 0.1 - 0.7MPa
Cv factor: body ported range 0.48 - 0.6;base mounted 0.7
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$97
.57
/each
Add to Cart
Specifications
Details
Actuation
2 position double solenoid
Body Option
Pilot valve individual exhaust for the pilot valve
Country of Origin
JP
Series
SYJ
Solenoid Supply Voltage
24 V dc
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items