Motion
TIUB05Y1-33
TU TUS TUH TUBING, POLYURETHANE with 100 ft Roll Length
Mi Item #10428557
MFR #TIUB05Y1-33
Price$37.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TU TUS TUH TUBING, POLYURETHANE with 100 ft Roll Length
Mi Item #10428557
MFR #TIUB05Y1-33

Mfr description
TIUB05Y1-33 TIUB, INCH SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.62/each

Specifications

Dimensions

  • Length
    100 ft
  • Tube Inner Diameter
    0.13 in
  • Tube Outer Diameter
    3/16 in

Details

  • Color
    Yellow (Solid)
  • Country of Origin
    US
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)