Motion
V110N-D5NMZ-N1

SMC CORP OF AMERICA
V110N-D5NMZ-N1

Solenoid-Operated Air Control Valve - 24 V dc, 2 Solenoid, Individual Entry, One-touch fitting for 1/8 in
MI ITEM #10428601
MFR #V110N-D5NMZ-N1
Price$55.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
V110N-D5NMZ-N1

Solenoid-Operated Air Control Valve - 24 V dc, 2 Solenoid, Individual Entry, One-touch fitting for 1/8 in
MI ITEM #10428601
MFR #V110N-D5NMZ-N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.15/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/8 in

Details

  • Number Of Solenoids
    2
  • Solenoid Electrical Entry
    Individual Entry
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
V110N-D5NMZ-N1 V10N, 3 PORT SOLENOID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought