Motion
VEX3321-025DZ-FN

SMC CORP OF AMERICA
VEX3321-025DZ-FN

Vex3, Power Valve, 3 Position Valve
MI ITEM #10429617
MFR #VEX3321-025DZ-FN
List Price$253.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX3321-025DZ-FN

Vex3, Power Valve, 3 Position Valve
MI ITEM #10429617
MFR #VEX3321-025DZ-FN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$253.49/each for your price

Overview

Mfr description
VEX3321-025DZ-FN VEX3, POWER VALVE,
  • Power valve series, 3 position valve
  • Body ported & base mounted styles
  • Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
  • Proof pressure: 1.5MPa
  • Ambient temperature: 0~50°C (air op: 60°C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text