Overview
Mfr description
VFR4310-3DZ-04 VFR4000, PLUG-IN & NON
- VFR4000, plug-in & non plug-in types
- Maximum operating pressure: up to 0.9MPa
- Ambient & fluid temperature: Max. 50°C
- Manual override: non locking push style
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data