Specifications
Dimensions
- Port Size1/4 in
Details
- Flow Direction4-Way
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeSide Ported
- Solenoid Electrical EntryDIN Connector
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
VFR4410-5DZB-04 VFR4000, PLUG-IN &