Overview
Mfr description
VFR5110-3DZ-06 VFR5000, RUBBER SEAL,
Specifications
- Piping TypeSide Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage110-120 V ac
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data