Overview
Mfr description
VFS1130-5D-01 VFS1000, BODY PORTED
Specifications
- Piping TypeBody Ported Common Pilot EXH
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal with Connector
- Flow Direction4-Way
- Port Size1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data