Motion
VFS2410-3DZB-02T

SMC CORP OF AMERICA
VFS2410-3DZB-02T

VFS 4/5 PORT SOLENOID VALVE with 3 position exhaust center Function
Mi Item #10431761
MFR #VFS2410-3DZB-02T
Price$143.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2410-3DZB-02T

VFS 4/5 PORT SOLENOID VALVE with 3 position exhaust center Function
Mi Item #10431761
MFR #VFS2410-3DZB-02T

Mfr description
VFS2410-3DZB-02T VFS2000, BODY PORTED
  • VFS2000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/8, 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.97/each

Specifications

Details

  • Country of Origin
    JP
  • Function
    3 position exhaust center
  • Series
    VFS
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)