Motion
VG342-4D-04NA

SMC CORP OF AMERICA
VG342-4D-04NA

Poppet type valve
Mi Item #10432743
MFR #VG342-4D-04NA
Price$189.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VG342-4D-04NA

Poppet type valve
Mi Item #10432743
MFR #VG342-4D-04NA

Mfr description
VG342-4D-04NA VG342, 3 PORT SOLENOID
  • 3 port pilot operated poppet valve
  • Material restriction type
  • Low power consumption: 4.8W DC (standard type); 2W DC (energy-saving type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.62/each

Specifications

Dimensions

  • Weight
    1 kg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)