Motion
VHK3A-10F-02S

SMC CORP OF AMERICA
VHK3A-10F-02S

Manual Mechanical Air Control Valve - 3 Ports
MI ITEM #10433367
MFR #VHK3A-10F-02S
List Price$12.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHK3A-10F-02S

Manual Mechanical Air Control Valve - 3 Ports
MI ITEM #10433367
MFR #VHK3A-10F-02S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.06/each for your price

Overview

Mfr description
VHK3A-10F-02S VHK, FINGER VALVE
  • Finger valve, standard
  • 2 or 3 port available
  • Effective area: 2.0 to 17.5mm²
  • Max. operating pressure: 1.0MPa
  • Fluid: air

Specifications

  • Country of Origin
    JP
  • Number Of Ports
  • Flow Coefficient Cv Flow Factor Kv
    0.65 Cv
  • Weight
    0.049 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text