1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VK332-5G-01-F
Manual Mechanical Air Control Valve - 3 Ports, 2 Position
MI ITEM #
10433636
MFR #
VK332-5G-01-F
Price
$41.30
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Manual and Mechanical Air Control Valves
SMC CORP OF AMERICA VK332-5G-01-F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VK332-5G-01-F
Manual Mechanical Air Control Valve - 3 Ports, 2 Position
MI ITEM #
10433636
MFR #
VK332-5G-01-F
Mfr description
VK332-5G-01-F VK300, 3 PORT SOLENOID
Fluid: air
Rated Voltage: 110, 110, 220, 220, 240 VAC; 12, 24 VDC
Response time: 10 ms or less (standard), 15ms or less (low power consumption)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$41
.30
/each
Add to Cart
Specifications
Details
Flow Coefficient Cv Flow Factor Kv
0.13 Cv
Number Of
Ports
3
Number Of Positions
2
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items