Overview
Mfr description
VNA712A-F50A-5D VNA (SOLENOID),
- External pilot solenoid type
- Compatible with wide range of gas and oil
- Operating pressure range: 0 to 1.0 MPa
- Flow rate ranges from Cv of 0.88 to 43
- Coil rated voltage: AC(50/60Hz) 100V, 200V, DC 24V, others optional
- Fluid temperature: -5 to 60°C (no freezing)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data