Overview
Mfr description
VP542R-3DZ1-03TA-F VP300/500/700, 3
- 3 port, pilot poppet type valve
- Available with power saving circuit to reduce power consumption
- Port sizes from 1/8 to 1/2, depending on series
- Thread types: Rc, G, NPT, NPTF
Specifications
- Piping TypeBody Ported
- Solenoid Supply Voltage110 V ac
- Solenoid Electrical EntryDIN Terminal with Connector
- Flow Direction2-Way
- Port Size3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data