Overview
Mfr description
VP717KY-5Y1 VP517/717, 3 PORT
- Modular connection to AC series F.R.L. units
- Allows for space saving and reduced piping labor
- Power consumption: 0.35 W (Without light) and can be continuously energized
- IP65 Protection rating
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data